Dig. indicator read. 0,001mm25,0 mm Integrated Wireless

Article no.: 172650660
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 172650660
EAN / GTIN 4029713049348
Manufacturer number 172650660

Description

Version:

  • Aluminium housing
  • Outer ring (Bezel) Ø 60 mm
  • Replacement probe tip M2,5
  • Protection class IP42
  • Clamping shank Ø 8mm
  • Display can be rotated through 280°
  • LCD display with 11 mm high numerals
  • Factory standard

Description:

Dig. indicator read. 0,001mm25,0 mm Integrated Wireless

Feature:

  • IP class: IP 42
  • Reading: 0.001 mm
  • Error Limit (mm): 0.004 mm
  • Error Limit (µm): 4 µm
  • Measuring force MIN: 0.65 N
  • Measuring force MAX: 1.15 N
  • Measuring span in mm: 25 mm
  • Error limit Measuring range µm: 4 µm
  • Repeatability [µm]: 1 µm
  • Digital measuring force: 0.65 - 1.15

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart