Screwdriver socket set 5 – 10 ∙ M5 – M12 ∙ Inside hexagon profile, Internal serration profile XZN Square, hollow 12.5 mm (1/2 inch)

Article no.: 163-222/13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 163-222/13
EAN / GTIN 4000896168279
Manufacturer number 163-222/13
L-Number L60140 2764

Description

Description:

  • HAZET Safety-Insert-System (SIS)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Surface: TIN coated
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Inside hexagon profile, Internal serration profile XZN
  • Wrench size: ∙ 5 – 10 ∙ M5 – M12 ∙
  • Dimensions / length: 342 mm x 172 mm
  • Net weight: 1.3 kg
  • For manual operation
  • Order system size: 1/3 (342 x 172 mm) / for HAZET 165-L
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 13

Supplied with:

Screwdriver socket 986KK-5 ∙ 986KK-6 ∙ 986KK-7 ∙ 986KK-8 ∙ 986KK-10
Screwdriver socket 990-5 ∙ 990-6 ∙ 990-8 ∙ 990-10 ∙ 990-12
Screwdriver socket 990LG-8
Screwdriver socket 990SLG-10 ∙ 990SLG-12

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart