Aluminium bending former 8 mm

Article no.: 1576844
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bending machine

Identification & Classification

Article number 1576844
EAN / GTIN 4017981278614
Manufacturer number 1576844
L-Number L60160 6242
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Made of high strength aluminium

Feature:

  • 1000 V insulated: no
  • Bending radius [mm]: 32
  • Bore [mm]: 30
  • Bore Ø [mm]: 30 mm
  • for units No.: 2786
  • Material: Aluminium
  • REACH registration available: no
  • Tube-Ø [mm]: 8 mm
  • VDE certified: no
  • with slide rail: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart