FireFly M4 in cardboard box, 1 piece

Article no.: 1457654
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1457654
EAN / GTIN 4007081904186
Manufacturer number 1457654
L-Number L70291 101305
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

FireFly – hand-held blind rivet nut setting tool

Power and intelligence for setting blind rivet nuts

The practical solution
  • The proven function of the Flipper hand riveter and the ergonomic principle also save up to 40% manual force when setting blind rivet nuts with the FireFly.
  • A special lever arrangement and the ratchet mechanism enable you to work with extremely little manual force
  • Tool-free change of threaded mandrel and nose piece
  • Large stroke of 9 millimetres for easy setting of blind rivet nuts, even in thin materials, and for setting PolyGrip blind rivet nuts
  • Tool-free adjustment of setting stroke and mandrel lengths enables uncomplicated setting
    of blind rivet nuts of different lengths
The working range
  • Sets blind rivet nuts from M3 to M6 aluminium and from M3 to M5 steel.
Technical data
  • Total stroke: 9 mm
  • Single stroke: 1.8 mm
  • Weight: 750g

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart