G-Bulb steel/steel flat round head 4.8 x 15, 500 pieces

Article no.: 1433927
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1433927
EAN / GTIN 4007081048309
Manufacturer number 1433927
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

G-Bulb blind rivets

The high-strength blind rivets Stark in steel and stainless steel. offers a range of high-strength structural blind rivets labelled G-Bulb in steel and stainless steel with diameters of 4.8 and 6.4 mm. The G-bulb dimensions are able to cover joint material thicknesses between 1.5 and 15.5 mm. The main features of G-Bulb blind rivets are the large clamping range, very high shear and tensile strength values due to the formation of a wide closing head and mechanical mandrel locking during the setting process. In combination with the patented functional embossing on the rivet shank, the G-Bulb fulfils the highest requirements in terms of tolerance compensation of component thicknesses and hole geometry. The G-Bulb blind rivet forms an exceptionally wide closing head that transfers the full clamping force to the application.
With a tear-off force of up to 16 kN, the G-Bulb can still be processed with standard setting tools.

Key features:
  • Excellent perforation
  • Very high clamping force
  • Highest tensile strength due to wide closing head
  • Highest shear strength due to residual mandrel locking
  • Processing with commercially available setting tools
  • Process control capability with the TAURUS C setting tool
  • RoHS-compliant materials:
    • Hollow rivet: Steel, galvanised CrVI-free, or stainless steel A2 no. 1.4567
    • Rivet mandrel: Steel, galvanised CrVI-free, or stainless steel A2 no. 1.4541

Feature:

  • max. clamping range: 8 mm
  • min. Clamping range: 6 mm
  • Material of the sleeve: Steel, galvanised
  • Material of the pen: Steel, galvanised
  • spreading possible: No
  • Length: 113 mm
  • Head shape: Dome head
  • min. Clamping length: 6 mm
  • max. Clamping length: 8 mm
  • Diameter of the head: 9.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart