Nylon strap wrenches 125 mm

Article no.: 138A.30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 138A.30
EAN / GTIN 3148516677532
Manufacturer number 138A.30
L-Number L60130 5240

Description

Description:

  • Aluminium alloy body
  • Highly resistant nylon belt

Feature:

  • A [″]: 4
  • A [mm]: 125
  • E [mm]: 42
  • E1 [mm]: 27.5
  • L [mm]: 300
  • L1 [mm]: 760
  • [g]: 290

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart