Dig. workshop caliper IP65 wo. knife points w. fa 300x90mm

Article no.: 1343522
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1343522
EAN / GTIN 4029713019532
Manufacturer number 1343522

Description

Version:

  • Stainless steel
  • Inductive measuring system, protection class IP65
  • ISO 13385
  • LCD display:
  • 8,5 mm with measuring range 300 mm;
  • 12,5 mm from measuring range 500 mm
  • Locking screw

Description:

Dig. workshop caliper IP65 wo. knife points w. fa 300x90mm

Feature:

  • Material: Stainless steel
  • IP class: IP 65
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 300
  • Error Limit (mm): 0.04 mm
  • Error Limit (µm): 40 µm
  • Digit height: 8.5 mm
  • Measuring jaw length (mm): 90 mm
  • Hole size approach (mm): 10 mm

Standard:

EN ISO 3650

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart