Dig. pocket caliper IP67 w. inwardly angled anvils 150mm

Article no.: 1326904
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1326904
EAN / GTIN 4029713019105
Manufacturer number 1326904
L-Number L40510 1532

Description

Version:

  • Protection class IP67
  • Stainless steel
  • LCD display 7,5 mm
  • Factory standard
  • Measuring system is insensitive to cooling agents and dust
  • Housing and operating keys have an excellent chemical resistance
  • Locking screw

Description:

Dig. pocket caliper IP67 w. inwardly angled anvils 150mm

Feature:

  • Material: Stainless steel
  • IP class: IP 67
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 150
  • Error Limit (mm): 0.03 mm
  • Error Limit (µm): 30 µm
  • Digit height: 7.5 mm
  • Measuring jaw length (mm): 40 mm

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart