Dig. Pocket caliper IP 67 angular depth gauge 150x40 mm IW

Article no.: 132641760
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 132641760
EAN / GTIN 4029713049256
Manufacturer number 132641760
L-Number L40510 1913

Description

Version:

  • Measuring system is intensitive to fluids and cooling agents
  • Protection class IP67
  • Stainless steel
  • LCD display 11 mm
  • ISO 13385
  • Housing and operating keys have an excellent chemical resistance
  • Locking screw
  • Inside cross points
  • Four way measurements

Description:

Dig. Pocket caliper IP 67 angular depth gauge 150x40 mm IW

Feature:

  • Material: Stainless steel
  • IP class: IP 67
  • Depth gauge: rectangular
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 150
  • Error Limit (mm): 0.03 mm
  • Error Limit (µm): 30 µm
  • Measuring jaw length (mm): 40 mm

Standard:

ISO 13385

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart