3/8″ QR Socket extension L.160mm

Article no.: 12011506
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 12011506
EAN / GTIN 4018754324613
Manufacturer number 12011506
L-Number L60010 7397

Description

Description:

  • With recessed quick-change QR button
  • DIN 3123 / ISO 3316
  • With ball lock
  • Chrome alloy steel, chrome-plated.

Feature:

  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • d: 17 mm
  • External square drive (inch): 3/8″
  • Gr.: 6
  • Length [mm): 160 mm
  • Square drive inside (inch): 3/8″
  • Weight: 127 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart