Fiber disc QUICK-CHANGE 50xR ZA60-P43 C X PREMIUM steel

Article no.: 116097
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 116097
EAN / GTIN 9003171160970
Manufacturer number 116097

Description

Description:

The PREMIUM ZA-P43 PC X Quick-Change fibre disc for the mini angle grinder was specially developed for application on steel. Rough grinding jobs, as well as derusting and deburring hard-to-reach surfaces, can be done in no time with this product. Due to their sturdy construction, these tools are extremely stable and durable. The Quick-Change design of the fibre discs guarantees you the fastest wheel changes, the easiest handling and the highest productivity for demanding tasks.

Feature:

  • Form: CLOTH QUICK CHANGE DISC
  • Specification : ZA-P43 C X ZA60
  • Dimension (D x DEVICE): 50 x R mm
  • Diameter: 50 mm
  • Grain size: 60
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Zirconia alumina guarantees maximum lifetime and abrasiveness on steel
  • Tyrolit Quick-Change system for fast disc changes
  • Broad assortment

Application:

  • For coarse grinding work, for removing rust and burrs from hard-to-reach steel surfaces

Recommendation:

  • Grit size 36/40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart