Adjustable wrench, 12″, phosphate

Article no.: 113A.12T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adjustable spanners

Identification numbers & Classifications

Article number 113A.12T
EAN / GTIN 3148516999078
Manufacturer number 113A.12T
L-Number L60130 5747

Description

Description:

  • Good access to the worm = easily adjustable
  • Non-protruding movable jaw at maximum opening
  • Millimetre graduation allows presetting of the opening
  • Worm rotates clockwise
  • Stem chrome-plated, head surfaces polished

Feature:

  • A [mm]: 34
  • B [mm]: 80
  • C x C1 [mm]: 25.0 x 31.0
  • C1 [mm]: 31
  • E [mm]: 10.0
  • E1 [mm]: 18.0
  • E2 [mm]: 10.2
  • E3 [mm]: 13.0
  • E4 [mm]: 10.0
  • L [mm]: 306
  • L1 [mm]: 34
  • [g]: 700

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart