1/4″ Hi-Lok extension L.54mm

Article no.: 11240011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 11240011
EAN / GTIN 4018754012503
Manufacturer number 11240011
L-Number L60010 4789

Description

Description:

  • With locking system such as ratchet No. 415SGH N.

Feature:

  • d: 13 mm
  • External square drive (inch): 1/4″
  • Gr.: 2
  • Length [mm): 54 mm
  • Square drive inside (inch): 1/4″
  • Weight: 34 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart