MARTOR LARGE SPECIAL PURPOSE BLADE 112 , 5 in transparent pack

Article no.: 112.62
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 112.62
EAN / GTIN 4002632919626
Manufacturer number 112.62
L-Number ZSL020 1

Description

Description:

LARGE SPECIAL PURPOSE BLADE NO. 112 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge. The blade is 135.5 mm long, 19.1 mm wide and 0.80 mm thick.

LARGE SPECIAL PURPOSE BLADE No. 112 is available under order number 112.62 in a transparent pack of 5.
    Ground:
    Standard ground
  • Blade facets:
    Double bevel edge-ground

    Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: Standard ground
  • Blade facets: Double bevel edge-ground
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart