6X3 full view safety goggles

Article no.: 096544 CLEAR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
159 pieces in stock

Select article variation and quantity

Lens tinting Price per 1 Piece (incl. VAT)

Availability

  • Lens coating: condensation-free; scratch-resistant
  • UV protection: Standard
  • Lens material: Polycarbonat
  • Version: Over-specs

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 6X3
Lens identification 2C-1.2 U 1 BT9KN
Frame identification U EN166 3 4 9 BT CE
Lens coating condensation-free; scratch-resistant
UV protection Standard
Lens material Polycarbonat
Version Over-specs
Type of product Full protection safety glasses

Identification & Classification

Article number 096544 CLEAR
EAN / GTIN 8033661824908
Manufacturer number 6X3.00.00.00
Manufacturer/responsible person UNIVET s.r.l., Via G. Prati 87, 25086 REZZATO, Italia, www.univet.it

Description

Version:

Modern safety goggles with panoramic lenses. The soft seating on the face ensures pleasant and secure seating. Optimum for wearing in combination with other protective work wear such as dust masks. The indirect ventilation system creates a pleasant climate around the eyes and ensures protection against spray and droplets. Condensation-free and scratch-resistant. Suitable for spectacle wearers.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart