Pair of gloves Ultrane 510 11

Article no.: 094273 11
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £4.22 / Pair
  • from 12 Pair
    £3.52 / Pair
on request
In stock
38 pieces in stock
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Silicone-free; free of latex; DMF-free

Product details

Technical Data

Series Ultrane
Clothing standard Oeko-Tex Standard 100
Contents 96
Glove characteristics Silicone-free; free of latex; DMF-free
EN 388 4131X
Backing material Polyamide
Coating PU
Coating variant The palms of the hands
Application range Precision
Length 220 mm - 270 mm
Colour black / green
Glove size 11
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094273 11
EAN / GTIN 3245425100011
Manufacturer number 3451000 GR.11

Description

Version:

Ultrane 510. Glove with high abrasion resistance and water-based PU coating on palm. Free of silicone and DMF. Öko-Tex® Standard 100 certified. Perfect for precision work, such as precision mechanics, assembly of electronic components, handling microprocessors.

Standard:

EN 407
EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart