Welder's hand protection 44-3008LB

Article no.: 094135
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £10.63 / Piece
  • from 10 Piece
    £8.86 / Piece
on request
Not available
0 pieces in stock

Product details

Technical Data

Application reusable
Backing material Soft leather
Size 200
Material Soft leather
Protection category Category III
Type of glove Welder's gloves
Colour brown
Type of product Welder's gloves

Identification numbers & Classifications

Article number 094135
EAN / GTIN 8718564523454
Manufacturer number 44-3008LB

Description

Version:

Heat-resistant hand protection with fibreglass insert and backs of nappa leather for additional protection against radiated heat. With KEVLAR® 5-ply seam. Size: 200 × 150 mm.

Application:

In combination with welder’s safety gloves.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart