{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% Merino | |
Material weight / fabric density | 160 g/m2 | |
Washing | 40 °C delicate wash cycle | |
Colour | dark grey / yellow | |
Type of product | Underpants |
Article number | 090633 2XL | |
EAN / GTIN | 7330509595152 | |
Manufacturer number | 1844173498352XL |