{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Yellow Bow 50 | |
Gender | Unisex | |
Fabric composition | 60% cotton; 40% polyester | |
Material weight / fabric density | 130 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C delicate wash cycle | |
Collar size | 44 cm | |
Colour | pale blue | |
Unisex size | XL | |
Type of product | Ladies’ blouse |
Article number | 090286 XL | |
EAN / GTIN | 7332592205741 | |
Manufacturer number | 2905003-500-7 |