Lineman's Pliers with tether attachment point American style with multi-component grips, with integrated tether attachment point for a tool tether black atramentized 240 mm

Article no.: 09 02 240 T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 09 02 240 T
EAN / GTIN 4003773079941
Manufacturer number 09 02 240 T
L-Number L70010 1631

Description

Description:

  • high transmission ratio for easy cutting
  • requires 50 % less effort compared with conventional combination pliers thanks to optimised transmission ratio
  • solid construction for heaviest strain
  • universally applicable
  • ergonomically optimised handle shape for firm contact to the hand and fatigue reducing operation
  • particularly effective cross-hatched knurled gripping zone in the jaws - for strong gripping and pulling
  • additional gripping zone below the joint for powerful leverage and pressing performance
  • with cutting edges for soft and hard wire
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC
  • pliers with tether attachment point for mounting a fall protection system

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 4.6mm
  • Cutting capacities hard wire (diameter): Ø 3.0mm
  • Drop Protection System: yes
  • black atramentized
  • with multi-component grips, with integrated tether attachment point for a tool tether
  • Tethered Tools
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart