Setting gauge for micrometers 75mm

Article no.: 0898103
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Special steel
Nominal size 75 mm
Tolerance Class 0
Type of product external micrometer setting gauge

Identification & Classification

Article number 0898103
EAN / GTIN 4029713225360
Manufacturer number 0898103
L-Number L40510 2566
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 Gammertingen, Germany, www.helios-preisser.com

Description

Version:

  • Rod
  • Special steel, aged
  • Hardened measuring faces
  • Tolerance zone js2
  • Thermally insulated
  • Parallel lapped measuring faces

Description:

Setting gauge for micrometers 75mm

Feature:

  • Material: Special steel
  • Measuring range (mm): 75
  • Measuring surface diameter: 6.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart