Surface cleaning wet wipes Refill, Type: R

Article no.: 089133 R
Price per 1 Piece (0.31 £ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
283 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Perforations 58
Width 270 mm
Length 270 mm
suitable for holder / dispenser Dispenser bucket
Type of product Moist cleaning cloth

Identification & Classification

Article number 089133 R
EAN / GTIN 7322541021539
Manufacturer number 190694
Manufacturer/responsible person Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 Mannheim, Germany, www.essity.com

Description

Version:

Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using wipes which are used either dry or with water, solvents or cleaning agents.
The Tork Surface Cleaning Wet Wipes are convenient and efficient for cleaning of surfaces, hands and tools. The product makes refilling easy and efficient.
Take advantage of Tork exelCLEAN® non-woven cleaning cloths for maximum efficiency in your working environment.
Wide range of special wipes for wiping and cleaning. Each wipe has been designed for a specific task. With the appropriate hygienic dispenser, you obtain an efficient system.

Suitable for:

No. 089196 size R

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart