GARANT GreenPlus can drain tap, suitable for can size: 20-30l

Article no.: 088010 20-30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
312 pieces in stock

Select article variation and quantity

suitable for can size (l) Price per 1 Piece (incl. VAT)

Availability

  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Sustainability GARANT GreenPlus
Internal thread ⌀ 55.6 mm
External thread ⌀ 60.5 mm
Thread pitch 6 mm
Seal EPE 300
Series GreenPlus
Type of product Discharge tap

Identification & Classification

Article number 088010 20-30
EAN / GTIN 4062406581237
Manufacturer number 088010 20-30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

From the same series "GreenPlus" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart