Button cell / special battery CR1632

Article no.: 081560 CR1632
plus VAT at the current rate Prices plus delivery costs
on request
In stock
343 pieces in stock

Product details

Technical Data

Number of batteries contained 1
chemical composition Lithium-metal
Battery designation CR1632
International size CR1632
Nominal voltage 3 V
rechargeable no
Weight each 4 g
Type of product Button cell

Identification numbers & Classifications

Article number 081560 CR1632
EAN / GTIN 4013674024230
Manufacturer number 1516-0004

Description

Version:

High quality special batteries.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Battery type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart