Dial caliper, 6 in, .001, .1 in/r

Article no.: 075115811
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 075115811
EAN / GTIN 7630041126341
Manufacturer number 075115811
L-Number L40620 1520

Description

Version:

Maximum permitted errors:
L = length in in
0 < L ≤ 4: ± 20 µm
4 < L: ± 30 µm
Dimension A [mm]: 40
Dimension B [mm]: 13
Dimension C [mm]: 1,5 x 1,9
Dimension D [mm]: 3,2
Dimension E [mm]: 15,5

Description:

Dial caliper, 6 in, 0.001, 0.1 in/r

Feature:

  • Material: Hardened stainless steel; Gear mechanism made of hardened, ground steel
  • Dial: Ø 1.2 in; Rotary; With locking screw
  • Measuring range [in]: 0 ÷ 6
  • Travel / revolution [in]: .1
  • Thumb roller: With
  • Resolution [in]: .001

Standard:

ISO 13385-1:2019

Supplied with:

Measurement report; Declaration of conformity

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart