Dial test indicator 0.01mm form A ø 40.5mm cont. ins.14.5mm

Article no.: 0715103
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification & Classification

Article number 0715103
EAN / GTIN 4029713280734
Manufacturer number 0715103
L-Number L40510 1701
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Carbide tipped measuring inserts, Ø 2,0 mm
  • Form A in accordance to DIN 2270
  • Revolving dial
  • 3-piece swallow tail guide
  • Automatic reversal of the counting direction
  • Measuring force 0,15 N

Description:

Dial test indicator 0.01mm form A ø 40.5mm cont. ins.14.5mm

Feature:

  • Pointer rotation in mm: 0.8 mm
  • Repeatability [µm]: 3 µm

Standard:

DIN 2270

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart