Dial comparator gauge 0.01mm, m.range 0.5mm, reading 50-0-50

Article no.: 0712124
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0712124
EAN / GTIN 4029713235505
Manufacturer number 0712124

Description

Version:

  • Measuring spindle is made of hardened stainless steel
  • Longer measuring spindle
  • Replacement probe tip M 2,5
  • Clamping shank Ø 8 mm
  • Tolerance markers
  • Shockproof
  • Fine adjustment
  • DIN 879

Description:

Dial comparator gauge 0.01mm, m.range 0.5mm, reading 50-0-50

Feature:

  • Measuring span in mm: 0.1 mm
  • Repeatability [µm]: 2 µm

Standard:

DIN 879

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart