Hood COMPLETE MacKlin, Unisex, cornflower blue, Size ONE

Article no.: 07014-650-11 ONE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 07014-650-11 ONE
EAN / GTIN 5707209153906
Manufacturer number 07014-650-11 ONE
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Breathable, wind- and waterproof MASCOTEX® with taped seams
  • Lightweight lining
  • Adjustable elastic

Feature:

  • Breathable, windproof and waterproof
  • Seams are glued
  • Lightweight lining
  • Elastic cords in the front edge, adjustable
  • Attached with a zip fastener
  • Fits 00930-650
  • Fabric composition: 100% polyester (MASCOTEX®)
  • Material grammage / fabric density: 240 g/m²
  • twill. Do not use softening agent.

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart