Ring gauges, hard., f. setting int. m.instr. 150.0mm

Article no.: 0656382
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0656382
EAN / GTIN 4029713218515
Manufacturer number 0656382
L-Number L40510 2490

Description

Version:

  • Hardened gauge steel
  • DIN 2250-1 ©
  • For setting internal measuring instruments

Description:

Ring gauges, hard., f. setting int. m.instr. 150.0mm

Feature:

  • Material: Special hardened steel
  • Nominal dimension: 150
  • Nominal dimension mm: 150

Standard:

DIN 2250-1

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart