Turbulence probe (digital) - wired

Article no.: 0628 0152
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data cable

Identification & Classification

Article number 0628 0152
EAN / GTIN 4029547019128
Manufacturer number 0628 0152
L-Number L40540 409
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

Use the turbulence probe with the compatible testo multifunction measuring instrument (please order separately) to measure air velocity and air temperature. Calculate the degree of turbulence and draught risk at the same time, in accordance with EN ISO 7730 / ASHRAE 55
  • Turbulence probe – features
  • Use the fixed cable to connect the turbulence probe to the measuring instrument (please order separately). The clearly structured measurement menu for degree of turbulence makes it intuitive to operate. Air velocity and draught risk are therefore determined with reliability according to EN ISO 7730 / ASHRAE 55. To ensure accurate measurement results, air density compensation is carried out via the integrated absolute pressure measurement
  • For convenient measurements at varying heights, we recommend using our measuring tripod for comfort level measurement (please order separately). This makes it very easy to position turbulence probes in compliance with the standards
  • Intelligent calibration concept
  • You will get exceptionally accurate measurement results with the digital probe, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe in for calibration – so the measuring instrument remains in continuous use
  • Areas of application for the turbulence probe
  • Draught restricts the comfort level and is the most common cause of complaints about the indoor climate. The probe is ideal for determining the degree of turbulence and draught risk in the workplace. Degree of turbulence corresponds to the extent of fluctuations in air velocity over time. It is needed to calculate the draught risk.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart