Temperature probe with hook-and-loop (TC Type K)

Article no.: 0628 0020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification numbers & Classifications

Article number 0628 0020
EAN / GTIN 4029547004421
Manufacturer number 0628 0020
L-Number L40550 87

Description

Description:

Use this temperature probe with thermocouple (TC) sensor to carry out surface temperature measurements on pipes with a pipe diameter of up to 120 mm. For example, you can use it to determine the surface temperature of heating pipes
  • The TC sensor for measuring temperature is attached to a 20 mm wide, 395 mm long strip. The hook-and-loop fastener on this strip enables the surface probe to be attached to the pipe quickly and easily
  • For optimum heat transfer between the surface probe and the measurement object, we recommend using our optional silicone thermal conduction paste
  • The surface probe features a 1.5 m cable
  • This Type K, Class 1 thermocouple probe has a standardized accuracy of ±1.5 °C
  • The perfect probe for any application
  • Don't see the temperature probe you are looking for? Please contact us directly. We have a large range of standard temperature probes and we also manufacture customized probes specifically according to your personal requirements.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart