Temperature probe with a long cable (NTC)

Article no.: 0610 1725
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification & Classification

Article number 0610 1725
EAN / GTIN 4029547006630
Manufacturer number 0610 1725
L-Number L41152 100069
Manufacturer/responsible person Testo Saveris GmbH, Celsiusstraße 2, 79822 Titisee-Neustadt, Germany

Description

Description:

The temperature probe featuring a long cable and flat tip is suitable for measurements in liquids and pastes as well as for air temperature measurements. Thanks to its NTC sensor element, the probe provides precise temperature measurements with an accuracy of up to ±0.2 °C
  • The temperature probe features a 6 m cable
  • For long-term measurements, you can mount the temperature probe permanently at the measuring location. To do this you only need a clamp or PG gland (not included in delivery)
  • The temperature probe is waterproof in accordance with protection class IP 67. Consequently, measurements can be taken outdoors for example
  • This probe's response time t99 (time it takes for the probe to register 99% of the jump in temperature) of 5 seconds refers to measurements in moving water at +60 °C. This response time is extended when, for example, measurements are taken in still liquid, pastes or air.*
  • The perfect probe for any application
  • Don't see the temperature probe you are looking for? Please contact us directly. We have a large range of standard temperature probes and we also manufacture customized probes specifically according to your personal requirements
  • *For air temperature measurements, the response time is about 40 – 60 times higher than the indicated value measured in water. If you should require a rather sluggish temperature probe to measure air temperature, this probe is particularly suitable because it does not take brief temperature peaks into account at all, or only to a very small degree, when measuring temperature. For example, if you are planning to use this probe to measure air temperature in the refrigerator, briefly opening the refrigerator door would not take into account the temperature fluctuation which results from mixing the warm room temperature with the refrigerator temperature
  • If you need an air temperature probe with a fast response time, your best choice would be the exceptionally fast temperature probe 0602 0493 which has a large measuring range.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart