Feeler gauge, 100mm, 13 blades, 0.05-1.00mm

Article no.: 0606127
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0606127
EAN / GTIN 4029713283568
Manufacturer number 0606127
L-Number L40510 759

Description

Version:

  • Conical blades
  • width 10mm
  • blade length 100 mm
  • locking nut

Description:

Feeler gauge, 100mm, 13 blades, 0.05-1.00mm

Feature:

  • Measuring range (mm): 0.05 - 1

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart