testo 105 kit - One-hand thermometer

Article no.: 0563 1052
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Temperature measuring device

Identification numbers & Classifications

Article number 0563 1052
EAN / GTIN 4029547002298
Manufacturer number 0563 1052
L-Number L40540 505

Description

Description:

Whether it is food production, incoming goods control, gastronomy, large-scale kitchens, refrigerated warehouses or supermarkets: if you carry out spot check measurements in semi-solid goods, frozen goods and in liquids, this kit is ideal. The robust testo 105 one-hand thermometer can be effortlessly combined with the plug-in measuring tips – meaning you are ideally equipped for your measuring task:
  • Standard measuring tip – for measurements in semi-solid media. The measuring tip penetrates meat, cheese or jellies without any problem and reliably records the core temperature
  • Frozen goods measuring tip – for measurements in frozen products. You can also use this measuring tip to test deep-frozen goods for specified temperature limit values
  • Long measuring tip – due to the long design, it is particularly suitable for temperature measurements in liquid media
  • All the equipment is transported conveniently and securely in the robust aluminium case. The belt holder and wall bracket ensure safe storage of the penetration thermometer on the move. This means it is ready to hand at all times!
  • The testo 105 penetration thermometer – a total practical professional
  • The practical one-hand operation, compact size and illuminated display make every day practical work easier. Both an acoustic and an optical alarm reliably warn of any exceeding/undershooting of the freely adjustable limit values
  • Good to know: thanks to a water-repellent surface, the penetration thermometer can also be cleaned under running water – particularly hygienic in accordance with protection class IP65. The testo 105 is tested for the food sector according to EN 13485 and certified by HACCP International.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart