Machine level with V-slot in base 0.10mm/m 160mm

Article no.: 0550101
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0550101
EAN / GTIN 4029713214715
Manufacturer number 0550101
L-Number L40510 2205

Description

Version:

  • DIN 877
  • V-groove in the base
  • Longitudinal level grinded and graduated
  • Transverse level
  • Thermally insulated

Description:

Machine level with V-slot in base 0.10mm/m 160mm

Feature:

  • Length: 160 mm

Standard:

DIN 877

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart