9720 Foam insert 8000 A Zyklop 1/4″ ratchet set 1, 37 pieces

Article no.: 05150110001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Type of product Rigid foam inlay

Identification & Classification

Article number 05150110001
EAN / GTIN 4013288225139
Manufacturer number 05150110001
L-Number L60020 4960
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Durable foam insert
  • two-coloured for quick identification of missing parts
  • suitable for the Tool Rebel roller cabinet, equipped with one Wera Zyklop Speed ratchet ¼″ and a 36-piece accessories set.

Advantage:

  • Durable foam insert, each tool has its own place; two-coloured, missing tools will quickly be noticed
  • High-quality, durable foam insert without chemical vapours
  • Optimum fit for the best possible removal of the tools from the foam insert
  • Water- and oil-repellent, low maintenance and easy to clean
  • Protection of the tool from dirt and impact

Supplied with:

  • 9720 Foam insert 8000 A Zyklop 1/4″ ratchet set 1, 37 pieces
  • 1x 8000 A Zyklop Speed Ratchet with 1/4″ drive: 1/4″ x 152 mm
  • 1x 8794 LA Zyklop extension with free-turning sleeve, long, 1/4″: 1/4″ x 150 mm
  • 1x 8794 SA Zyklop extension with free-turning sleeve, short, 1/4″: 1/4″ x 75 mm
  • 1x 8795 A Zyklop universal joint, 1/4″: 1/4″ x 35.5 mm
  • 1x 8794 A Zyklop wobble extension, 1/4″: 1/4″ x 56 mm
  • 14x 8790 HMA Zyklop 1/4″ socket: 4x23 mm, 4.5x23 mm, 5x23 mm, 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 9x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm, 14x23 mm, 15x23 mm
  • 9x 8767 A HF TORX® Zyklop bit socket with holding function, 1/4″ drive: TX 8x28 mm, TX 9x28 mm, TX 10x28 mm, TX 15x28 mm, TX 20x28 mm, TX 25x28 mm, TX 27x28 mm, TX 30x28 mm, TX 40x28 mm
  • 9x 8740 A HF Zyklop bit socket with holding function, 1/4″ drive: 3x28 mm, 4x28 mm, 4x100 mm, 5x28 mm, 5x100 mm, 6x28 mm, 6x100 mm, 8x28 mm, 8x100 mm
  • 1x 9820 Foam insert 8000 A Zyklop 1/4″ ratchet set 1, empty: 172 x 30 x 392 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart