9524 Photovoltaic mounting tool set 1, 7 pieces

Article no.: 05136043001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 05136043001
EAN / GTIN 4013288228017
Manufacturer number 05136043001

Description

Description:

  • 7-piece tool set for installing photovoltaic systems.
  • One adjustable torque screwdriver (pistol handle) 7442 for the measuring range 3.
  • 0-6.
  • 0 Nm.
  • Digital torque value display.
  • Reliable slip-over mechanism and audible signal when the set torque is reached.
  • One 889/4/1 F Rapidaptor bitholding screwdriver with fast-rotating function for a particularly quick return movement without having to remove the tool during clockwise torque operation.
  • One 6003 Joker ring spanner.
  • The special open end geometry expands the placement possibilities of the tool which makes the ring spanner particularly suitable for narrow spaces.
  • 2 installation tools for MC4 solar connectors (Multi-Contact).
  • One socket 1/2″ (with side wire cutout) size 17 for installing panel connectors, one tool shaft (adapter 1/4″ to 1/2″) for manually operated socket wrench inserts.

Advantage:

  • Screwdriving tool set for installing photovoltaic systems
  • Includes 2x 9108 installation tools for MC4 solar connectors (Multi-Contact)
  • Includes 7442 adjustable torque screwdriver (3.0-6.0 Nm) with pistol handle
  • Includes Rapidaptor 889/4/1 F bitholder with fast-rotating function for a particularly quick return movement without having to remove the tool during clockwise torque operation
  • Includes Joker 6003 ring spanner, particularly suitable for narrow spaces; the special open end geometry expands the placement possibilities of the tool

Supplied with:

  • 9524 Photovoltaic mounting tool set 1, 7 pieces; 1x Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (3.0-8.8 Nm) with Rapidaptor quick-release chuck: 7442 x 3.0-6.0 Nm; 1x 8790 HMC Deep Socket wrench insert with cutout shaft, with 1/2″ drive: 17 x 76 mm; 1x 870/4 Adaptor: 1/4″ x 1/2″ x 72 mm; 1x 889/4/1 F Rapidaptor free-running bit holder for torque screwdrivers with pistol handle: 1/4″ x 64 mm; 1x 6003 Joker Combination wrench: 17 x 190 mm; 2x 9108 Installation tool for MC4 Solar connector: 115 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart