Kraftform Kompakt W 2 Maintenance, 35 pieces

Article no.: 05135870001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05135870001
EAN / GTIN 4013288209542
Manufacturer number 05135870001
L-Number L60020 4199
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Compact tool set with the most important screwdriving tools for maintenance jobs both indoors as well as outdoors.
  • VDE hand holder including 12 VDE blades
  • 1 Joker double open-ended wrench with holding function, limit stop, small return angle and extremely high-grip toothing
  • incl.
  • the incredibly fast 1/4″ Zyklop Speed ratchet with accessories
  • 8 manual and power tool sockets in the dimensions 5.
  • 5-13, 1 universal bit holder
  • 7 25mm bits
  • 1 screw gripper to firmly hold screws
  • textile box that is very robust and durable
  • can be positioned upright in the workshop shelf for tidy storage
  • additional surface protection thanks to the textile outer material
  • low weight and volume for simplified mobility.

Advantage:

  • Incredibly fast ¼″ Zyklop Speed ratchet with pivoting ratchet head and 5 predefined locking positions
  • Manual and power tool sockets (non-impact) with ball-stop groove and knurling at lower end for more grip
  • Joker double open-end wrench with holding function, limit stop, small return angle and extremely gripping teeth
  • VDE-insulated Kraftform holder and interchangeable blades
  • Set in robust textile box

Supplied with:

  • Kraftform Kompakt W 2 Maintenance, 35 pieces
  • 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm
  • 1x Kraftform Kompakt VDE 60 i: 0.4 x 2.5 x 154 mm
  • 3x Kraftform Kompakt VDE 60 iS: 0.6x3.5x154 mm, 0.8x4x154 mm, 1x5.5x154 mm
  • 2x Kraftform Kompakt VDE 62 iS: PH 1x154 mm, PH 2x154 mm
  • 1x Kraftform Kompakt VDE 67 i TORX®: TX 10 x 154 mm
  • 3x Kraftform Kompakt VDE 67 iS TORX®: TX 15x154 mm, TX 20x154 mm, TX 25x154 mm
  • 2x Kraftform Kompakt VDE 65 iS: PZ 1x154 mm, PZ 2x154 mm
  • 1x 1440 Screw Gripper: 4.5-6 x 41 mm
  • 1x 335 Screwdriver for slotted screws: 0.4 x 2.5 x 60 mm
  • 1x 6002 Joker Double Open end wrenches: 10 x 13 x 167 mm
  • 1x 8000 A Zyklop Speed Ratchet with 1/4″ drive: 1/4″ x 152 mm
  • 1x 8784 A1 Zyklop bit adaptor, 1/4″: 1/4″ x 37 mm
  • 1x 8794 SA Zyklop extension with free-turning sleeve, short, 1/4″: 1/4″ x 75 mm
  • 8x 8790 HMA Zyklop 1/4″ socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm
  • 1x 893/4/1 K Universal Bit Holder: 1/4″ x 50 mm
  • 2x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm
  • 4x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm
  • 1x 867/1 TORX® bits: TX 25 x 25 mm
  • 1x Hook and Loop Fastener Strip 240: 50 x 240 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart