Series 7400 VDE Kraftform adjustable torque handle (0.3-3.5 Nm), 7440 VDE x 0.3-1.2 Nm

Article no.: 05074752001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05074752001
EAN / GTIN 4013288179111
Manufacturer number 05074752001
L-Number L60020 3552

Description

Description:

  • Torque VDE holder for safe work up to 1,000 volts.
  • Adjustable torque value from 0.
  • 3-1.
  • 2 Nm.
  • Distinct audible and perceivable excess load signal when the pre-set torque value is reached.
  • Unlimited manual loosening torque.
  • For Kraftform Kompakt VDE blades: the handle/interchangeable blade system allows a rapid exchange of the blade and thereby diverse applications.

Advantage:

  • Adjustable Kraftform VDE torque holder
  • Adjustable torque from 0.3-1.2
  • Distinct audible and perceivable excess load signal when the pre-set torque value is reached
  • Suitable for Kraftform Kompakt VDE blades
  • Rapid exchange of the interchangeable blades

Supplied with:

  • Series 7400 VDE Kraftform adjustable torque handle (0.3-3.5 Nm), 7440 VDE x 0.3-1.2 Nm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart