Kraftform Kompakt 20 RA-R, 6 pieces

Article no.: 05051513001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05051513001
EAN / GTIN 4013288233981
Manufacturer number 05051513001
L-Number L60020 104693
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Kraftform handle with magazine for 6 bits integrated in the handle
  • with telescopic blade
  • for 1/4″ hex drive bits.
  • The ratchet with fine toothing integrated in the handle allows fast working.
  • Switching the screwdriving direction is intuitive: Turn the ring switch clockwise for clockwise screwdriving, turn it counterclockwise for counterclockwise screwdriving.
  • Use position 0 to deactivate the ratchet mechanism for precise working.
  • The telescopic blade with Rapidaptor quick-release chuck, which can be retracted into the handle, allows quick manual screwdriving even in confined working situations when the blade is retracted.
  • The blade can be extended by simply pressing the locking sleeve.
  • The tool can now be used as a fully-fledged screwdriver.
  • The telescopic blade can be removed and used as a machine adapter, as well as returned to its original position.
  • The Rapidaptor technology of the bit holder makes for a quick bit change.
  • Includes 6 BiTorsion bits for long product life, tough, for universal use
  • stored in the bit magazine integrated in the handle.
  • The strong permanent magnet in the 1/4″ bit mounting ensures a secure hold of the bit.
  • The 2-component Kraftform handle with the combination of hard and soft zones allows for a firm grip and precise working.
  • With a robust pouch.

Advantage:

  • The ratchet with fine toothing integrated in the handle allows fast working
  • The innovative ratchet mechanism also allows fast ″spinning″. A real problem solver when there is no resistance from the screw
  • Intuitive switching: If I turn the switch clockwise - the ratchet turns clockwise, if I turn the switch counterclockwise - it goes counterclockwise
  • Integrated bit magazine with 6x 25 mm bits
  • BiTorsion Bits

Supplied with:

  • Kraftform Kompakt 20 RA-R, 6 pieces
  • 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm
  • 1x 855/1 BTZ bits: PZ 2 x 25 mm
  • 2x 867/1 BTZ TORX® bits: TX 20x25 mm, TX 25x25 mm
  • 1x 800/1 BTZ bits: 0.8 x 5.5 x 25 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart