Tool-Check Modular 1, 21 pieces

Article no.: 05049000001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05049000001
EAN / GTIN 4013288234230
Manufacturer number 05049000001
L-Number L60020 104755
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Very compact 21-piece tool set.
  • One Kraftform 815/1 bitholding screwdriver, suitable for mounting bits with 1/4″ external hexagon drive, one 8011 Zyklop Mini 4 bit ratchet (1/4″), also suitable for 1/4″ sockets using the included 870/1 adapter (1/4″ external hexagon to 1/4″ external square head), one magnetic 899/4/1 bit holder for screwdriver machines, 13 bits with 1/4″ external hexagon drive for Phillips-head screws (Phillips and Pozidriv), TORX®, hexagonal socket and slotted screws.
  • BiTorsion (BTZ) for longer tool life, 4 Zyklop 8790 HMA sockets, 1/4″.
  • In the compact Tool-Check Modular 1.
  • Tools can be connected to other components of the Tool-Check Modular system using the rigid Tool-Check Modular adapter 9549 or the flexible Tool-Check Modular hinge 9550.

Advantage:

  • Tool-Check Modular: individual combination of different Tool-Check Modular components
  • Very compact 21-piece tool set for manual and machine-operated screwdriving
  • Perfect for a wide variety of screw connections with ¼″ ratchet, hand or machine
  • Multi-component Kraftform handle with mounting for 1/4″ hex drive bits
  • 1/4″ 8011 Zyklop Mini 4 bit ratchet for handles with 1/4″ bit mounting

Supplied with:

  • Tool-Check Modular 1, 21 pieces
  • 1x 815/1 Bitholding screwdriver, 1/4″: 1/4″ x 78 mm
  • 1x 8011 Zyklop Mini 4 Bit ratchet, 1/4″: 1/4″ x 50 mm
  • 1x 870/1 Adaptor: 1/4″ x 25 mm
  • 1x 899/4/1 Universal Bit Holder: 1/4″ x 50 mm
  • 1x 851/1 BTZ bits: PH 1 x 25 mm
  • 1x 851/4 BTZ bits: PH 2 x 50 mm
  • 1x 855/1 BTZ bits: PZ 1 x 25 mm
  • 1x 855/4 BTZ bits: PZ 2 x 50 mm
  • 2x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm
  • 2x 867/4 BTZ TORX® bits: TX 20x50 mm, TX 25x50 mm
  • 1x 800/4 BTZ bits: 0.8 x 5.5 x 50 mm
  • 4x 840/1 BTZ bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm
  • 4x 8790 HMA Zyklop 1/4″ socket: 7x23 mm, 8x23 mm, 10x23 mm, 13x23 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart