3160 i VDE Insulated screwdriver for slotted screws, stainless, 0.5 x 3 x 80 mm

Article no.: 05022729001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05022729001
EAN / GTIN 4013288122353
Manufacturer number 05022729001
L-Number L60020 2291

Description

Description:

  • High quality Kraftform Plus VDE screwdriver out of stainless steel by Wera.
  • The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections.
  • They can be used for industrial application without hesitation.
  • The individual testing of the Kraftform Stainless VDE screwdrivers at 10,000 volts as per DIN EN 60900 (IEC 60900) ensures safe working with voltages of up to 1,000 volts.
  • Secure working is also ensured under extreme conditions and verified with the proven cold impact resistance at -40° C.
  • Kraftform handle for fast and low-fatigue working.
  • ″Take it easy″ Tool Finder: colour coding according to profile and size.
  • The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Advantage:

  • Insulated VDE stainless blades for secure work at 1,000 volts
  • Multi-component Kraftform handle for high working speeds and ergonomic screwdriving
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal anti-roll feature against rolling away
  • Conical blade, stainless to prevent extraneous rust

Supplied with:

  • 3160 i VDE Insulated screwdriver for slotted screws, stainless, 0.5 x 3 x 80 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart