3950/9 Hex-Plus Multicolour HF Stainless 1 L-key set, metric, stainless steel, with holding function, 9 pieces

Article no.: 05022699001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05022699001
EAN / GTIN 4013288224477
Manufacturer number 05022699001
L-Number L60020 4930

Description

Description:

  • Premium stainless steel Wera L-keys for hexagonal socket screws.
  • Stainless steel prevents transmission of extraneous rust.
  • The Hex-Plus profile offers larger contact surfaces in the screw head.
  • The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated.
  • With hexagonal ball tip at the long arm: The ball-shaped tip profiles enable the tool shaft to be moved and pivoted relative to the screw axis which allows screwdriving ″around the corner″.
  • From size 3.
  • 0 with holding function for hexagonal socket screws on the long arm.
  • ″Take it easy″ tool finder with colour coding by size.
  • In a nearly wear-free L-key clip.

Advantage:

  • Solution to the extraneous rust problem: fasten stainless screws with stainless tools
  • Stainless L-keys prevent extraneous rust on stainless screws
  • Hex-Plus allows socket head screws to live longer
  • From size 3.0, the holding function on the long arm will hold screws securely on the tool
  • The ball head on the long arm also allows offset use

Supplied with:

  • 3950/9 Hex-Plus Multicolour HF Stainless 1 L-key set, metric, stainless steel, with holding function, 9 pieces; 3x 3950 SPKL Multicolour L-key, metric, stainless: 1.5x90 mm, 2x101 mm, 2.5x112 mm; 6x 3950 SPKL Multicolour HF L-key, metric, stainless steel, with holding function: 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mm, 8x195 mm, 10x224 mm

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart