950 L-key, metric, chrome-plated, 4 x 140 mm

Article no.: 05021620001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05021620001
EAN / GTIN 4013288018687
Manufacturer number 05021620001
L-Number L60020 3216
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • High quality L-keys for hexagonal socket screws.
  • Hex-Plus offers a larger contact surface within the screw head.
  • This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess.
  • The precise chrome-plated design ensures high corrosion protection; with extra-long arm.

Feature:

  • Width across flats: 4 mm
  • Blade length (long): 140 mm
  • Blade length (short): 25 mm

Advantage:

  • L-keys for hexagonal socket screws
  • L-keys with Hex-Plus advantage for a longer screw life
  • High corrosion protection thanks to chrome-plating
  • Extra-long arm
  • Metric

Supplied with:

  • 950 L-key, metric, chrome-plated, 4 x 140 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart