6003 Joker 15 Set 1 Combination wrench set, 15 pieces

Article no.: 05020302001
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 05020302001
EAN / GTIN 4013288222657
Manufacturer number 05020302001
L-Number L60020 4750

Description

Description:

  • As installation spaces become increasingly confined, it remains necessary that tools enable users to work successfully.
  • Narrow spaces require additional placement points of the tool, to allow screws to be accessed and actuated.
  • Can spanners be modified so that the placement possibilities of the tool increase? The combination of the 7.
  • 5° offset open end and the double hexagon geometry doubles the placement points.
  • A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be ″taken″ every 15°.
  • The Joker 6003 with its smart open end geometry significantly expands the range of uses in confined spaces.
  • The Joker 6003 will automatically find the respective placement point after every turn.
  • The slim yet robust ring side is tilted by 15° to the tool axis.
  • The high-quality surface treatment achieves a high and long-lasting corrosion protection.
  • With Take it easy tool finder: colour coding by size.
  • The Joker pouches are suitable for attachment to walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook and loop fastener system on the back.

Advantage:

  • Especially suitable for tight spaces
  • The special open end geometry expands the placement possibilities of the tool
  • The low return angle in the open end ″takes″ the screw every 15°
  • Slim ring side with 15° crank
  • Suitable for docking with the Wera 2go system

Supplied with:

  • 6003 Joker 15 Set 1 Combination wrench set, 15 pieces; 15x 6003 Joker Combination wrench: 5.5x105 mm, 6x105 mm, 7x110 mm, 9x120 mm, 17x190 mm, 11x135 mm, 12x148 mm, 14x167 mm, 15x174 mm, 16x182 mm, 18x210 mm, 8x115 mm, 10x125 mm, 13x160 mm, 19x230 mm; 1x Hook and Loop Fastener Strip 240: 50 x 240 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart