6003 Joker Pedal Combination wrench, 15 x 174 mm

Article no.: 05020221001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 05020221001
EAN / GTIN 4013288220677
Manufacturer number 05020221001
L-Number L60020 4897

Description

Description:

  • The extra thin pedal wrench 6003 Joker Pedal is ideal for narrow installation spaces.

Advantage:

  • Especially suitable for tight spaces
  • The special open end geometry expands the placement possibilities of the tool
  • The low return angle in the open end ″takes″ the screw every 15°
  • Slim ring side with 15° crank
  • Joker 6003 pedal size 15 with flat open end to mount and dismount pedals

Supplied with:

  • 6003 Joker Pedal Combination wrench, 15 x 174 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart