Kraftform Kompakt VDE Safe-Torque Speed control cabinet Set 1, 23 pieces

Article no.: 05006633001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05006633001
EAN / GTIN 4013288234261
Manufacturer number 05006633001
L-Number L60020 104727
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • 23-piece Kraftform Kompakt VDE set.
  • One Safe-Torque Speed 7508 VDE torque wrench with five selectable maximum tightening torques (0.
  • 4
  • 0.
  • 8
  • 1.
  • 2
  • 1.
  • 6
  • 2.
  • 0 Nm), one 7516 VDE Safe-Torque Speed torque wrench with five selectable maximum tightening torques (0.
  • 4
  • 0.
  • 8
  • 1.
  • 2
  • 1.
  • 6
  • 2.
  • 0 Nm), each with a fixed position (Torque Lock) for unlimited loosening and tightening moments, digital torque value display, reliable slip-over mechanism when the set torque is reached, one 817 VDE bladeholding screwdriver.
  • Torque wrenches and bladeholding screwdriver solely for Wera VDE blades.
  • 20 VDE blades (each 157 mm length) with Take it easy tool finder: colour coding by profile and laser-engraved size indication, most of which with reduced blade diameter, so that even low-lying screw and spring elements can be easily reached and operated.
  • In a robust textile box for neat storage and convenient transport.

Advantage:

  • Individually tested tools as per IEC 60900
  • VDE bladeholding torque screwdriver 7508 VDE with 5 pre-set values (0.4; 0.8; 1.2; 1.6; 2.0 Nm)
  • VDE bladeholding torque screwdriver 7516 with 5 pre-set values (2.4; 2.8; 3.2; 3.6; 4.0 Nm)
  • Speed: Extremely fast setting of desired torque values
  • Safe: Slip-over torque function which can not be overtightened - for clockwise/counterclockwise torque operation

Supplied with:

  • Kraftform Kompakt VDE Safe-Torque Speed control cabinet Set 1, 23 pieces
  • 1x 7508 VDE Kraftform Safe-Torque Speed Torque screwdriver, 0.4-2.0 Nm: 9 x 0.4 Nm x 0.8 Nm x 1.2 Nm x 1.6 Nm x 2.0 Nm x 192 mm
  • 1x 7516 VDE Kraftform Safe-Torque Speed Torque screwdriver, 2.4-4.0 Nm: 9 x 2.4 Nm x 2.8 Nm x 3.2 Nm x 3.6 Nm x 4.0 Nm x 192 mm
  • 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm
  • 2x Kraftform Kompakt VDE 62 iS Take it easy: PH 1x157 mm, PH 2x157 mm
  • 2x Kraftform Kompakt VDE 65 iS Take it easy: PZ 1x157 mm, PZ 2x157 mm
  • 2x Kraftform Kompakt VDE 62 iS PH/S Take it easy: # 1x157 mm, # 2x157 mm
  • 2x Kraftform Kompakt VDE 65 iS PZ/S Take it easy: # 1x157 mm, # 2x157 mm
  • 3x Kraftform Kompakt VDE 67 iS TORX® Take it easy: TX 15x157 mm, TX 20x157 mm, TX 25x157 mm
  • 2x Kraftform Kompakt VDE 67 i TORX® Take it easy: TX 10x157 mm, TX 30x157 mm
  • 4x Kraftform Kompakt VDE 64 i Take it easy: 2.5x157 mm, 3x157 mm, 4x157 mm, 5x157 mm
  • 3x Kraftform Kompakt VDE 60 iS Take it easy: 0.6x3.5x157 mm, 0.8x4x157 mm, 1x5.5x157 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart