Belt C 2 Zyklop In-Hex-Plus bit socket set with holding function, 1/2″ drive, 6 pieces

Article no.: 05003996001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05003996001
EAN / GTIN 4013288204424
Manufacturer number 05003996001
L-Number L60020 3902

Description

Description:

  • Typically Wera designed robust textile belt with 6 in-hex bit-sockets taking up minimal space.
  • A smooth Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets.
  • Comes with ″Take it easy″ Tool Finder with colour coding according to size to enable the right tool to be selected easily and quickly.
  • Includes a snap hook for secure fastening to a belt loop or pocket.
  • Supplied with a nonwoven reverse side and hook and loop strips for simple attachment e.
  • g.
  • to a wall, shelf, tool trolley and to the Wera 2go tool transport system.

Advantage:

  • 6-piece socket set on robust textile belt, ½″
  • Bit-sockets with all the advantages of the Wera bit technology
  • Bit-sockets with holding function for screws/bolts
  • Smooth Twist to Unlock mechanism for a secure fit and simple removal of the sockets
  • Suitable for attachment to a wall, shelf, tool trolley and to the Wera 2go System

Supplied with:

  • Belt C 2 Zyklop In-Hex-Plus bit socket set with holding function, 1/2″ drive, 6 pieces; 6x 8740 C HF Zyklop bit socket with 1/2″ drive with holding function: 5x60 mm, 4x60 mm, 6x60 mm, 7x60 mm, 8x60 mm, 10x60 mm; 1x Belt C (textile belt), 6 location, unloaded: 45 x 275 mm; 1x Hook and Loop Fastener Strips 30: 30 x 200 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart