Opto-RS232 to USB cable, duplex, 2 m

Article no.: 04761062
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data cable

Identification numbers & Classifications

Article number 04761062
EAN / GTIN 7630041115109
Manufacturer number 04761062
L-Number L40620 84

Description

Description:

Opto-RS232 to USB cable, duplex, 2 m
Opto-USB cable, Duplex, 2m ##NewLine##Bidirectional communication

Feature:

  • Connector (instrument side): Opto-RS232
  • Connector (PC or system side): USB
  • Length [m]: 2
  • Length [in]: 78.74

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart