Graduated straight rule DIN 866/A 500mm

Article no.: 0451101
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0451101
EAN / GTIN 4029713209995
Manufacturer number 0451101
L-Number L40510 2049

Description

Version:

  • both-sided 10 mm protective ends
  • mm graduated scale

Description:

Graduated straight rule DIN 866/A 500mm

Feature:

  • Material: Special steel
  • Length: 500 mm

Standard:

DIN 866-A

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart